VWR®, Work Jackets
Grey/black, 46 (men)
N° de catalogue 113-07370
Fournisseur: VWR Collection
Aller à :
Product Details & Documents
Durable jackets made of 65% polyester and 35% sanforized cotton, which prevents the clothing from shrinking in the laundry.
- Two breast pockets with press stud, mobile phone pocket, two side pockets, three inside pockets
- Press stud closure
- Sleeves and jacket bottom are adjustable
- Back folds for improved freedom of movement
Weight: 245 g/m²
Spécifications
- Clothing Size:46 (men)
- Colour:Grey/black
- Seq:13
- Cat. No.:113-07370
- Sleeve or leg length:Long
- Garment application:Industrial
- Gender:For men
- Closure type:Press studs / snaps
- Fabric:65% polyester and 35% sanforised cotton
- Weight:245 g/m²



