Function generators
Product Details & Documents
A range of function generators for use in the teaching laboratory or for the development and testing of electronic equipment.
- GF 266, 12 MHz bandwidth:
- Duty cycle: Adjustable from 10 to 90%
- Internal or external AM, FM, FSK, and PSK modulation schemes
- Offset independent of attenuator
- Internal linear or logarithmic sweep
- Storage for up to 14 setups and parameters
- Safety: Class I; IP 30; 50 Ω and TTL output protected up to ± 60 V
- GF 467F and GF 467AF, 5 MHz bandwidth:
- External VCF or FM modulation, AM modulation
- Internal linear or logarithmic sweep, external via BNC socket
- Offset independent of attenuator
- Continuously variable duty cycle on all ranges
- CMos function
- Safety: Class II; IP 31; 50 Ω and TTL output protected up to ±60 V
GF 266, 12 MHz bandwidth: A Direct Digital Synthesis (DDS) function generator with very high frequency accuracy (0,005%) and low distortion (<0,1%) of the sine waveform.
GF 467F and GF 467AF, 5 MHz bandwidth: Function generator with high waveform quality and reciprocal frequency counter 50 MHz. GF 476AF has a 15 W output capability.
Function generator with high waveform quality and reciprocal frequency counter 50 MHz. GF 476AF has a 15 W output capability.
Specifications
- Description:GF 467F function generator
- Accuracy:0,025% ±1 digit (100KHz)
- Frequency:0,01 Hz - 5 MHz
- Interfaces:RS232 + optional USBRS232 + LABVIEW
- Waveform:Sine, square, triangle, ramp, pulse
- Cat. No.:139-0403
- Power consumption:30 VA max.
- Model:GF467F
- Modulation type:AM, FM, VCF
- Frequency counter range:0 - 50 MHz in 5 automatic ranges
- Frequency sweep:Adjustable 10 ms to 5 s
- Display:LED: 5 digits
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



