Order Entry
Belgium
Orders LinkContactUsLinkComponent
Function generators

Function generators

GF 467AF function generator with 15 W output, 0,025% ±1 digit (100KHz), 0,01 Hz - 5 MHz 
Catalog # 139-0402
Supplier:   ELC
Function generators
Catalog # 139-0402
Supplier:  ELC
Function generators
Function generators

GF 467AF function generator with 15 W output, 0,025% ±1 digit (100KHz), 0,01 Hz - 5 MHz 

Price
687,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

A range of function generators for use in the teaching laboratory or for the development and testing of electronic equipment.

  • GF 266, 12 MHz bandwidth:
  • Duty cycle: Adjustable from 10 to 90%
  • Internal or external AM, FM, FSK, and PSK modulation schemes
  • Offset independent of attenuator
  • Internal linear or logarithmic sweep
  • Storage for up to 14 setups and parameters
  • Safety: Class I; IP 30; 50 Ω and TTL output protected up to ± 60 V
  • GF 467F and GF 467AF, 5 MHz bandwidth:
  • External VCF or FM modulation, AM modulation
  • Internal linear or logarithmic sweep, external via BNC socket
  • Offset independent of attenuator
  • Continuously variable duty cycle on all ranges
  • CMos function
  • Safety: Class II; IP 31; 50 Ω and TTL output protected up to ±60 V

GF 266, 12 MHz bandwidth: A Direct Digital Synthesis (DDS) function generator with very high frequency accuracy (0,005%) and low distortion (<0,1%) of the sine waveform.

GF 467F and GF 467AF, 5 MHz bandwidth: Function generator with high waveform quality and reciprocal frequency counter 50 MHz. GF 476AF has a 15 W output capability.

Function generator with high waveform quality and reciprocal frequency counter 50 MHz. GF 476AF has a 15 W output capability.

Specifications
  • Description:
    GF 467AF function generator with 15 W output
  • Accuracy:
    0,025% ±1 digit (100KHz)
  • Frequency:
    0,01 Hz - 5 MHz 
  • Interfaces:
    RS232 + optional USBRS232 + LABVIEW
  • Waveform:
    Sine, square, triangle, ramp, pulse
  • Cat. No.:
    139-0402
  • Power consumption:
    30 VA max.
  • Model:
    GF 467 AF
  • Modulation type:
    AM, FM, VCF
  • Frequency counter range:
    0 - 50 MHz in 8 automatic ranges
  • Frequency sweep:
    Adjustable 10 ms to 5 s
  • Display:
    LED: 5 digits