Function generators
GF 266 direct digital synthesis (DDS) function generator, ±50 ppm + 10 µHz, 11 µHz - 12 MHz
Catalog # 139-0424
Supplier: ELC
Jump to:
Product Details & Documents
A range of function generators for use in the teaching laboratory or for the development and testing of electronic equipment.
- GF 266, 12 MHz bandwidth:
- Duty cycle: Adjustable from 10 to 90%
- Internal or external AM, FM, FSK, and PSK modulation schemes
- Offset independent of attenuator
- Internal linear or logarithmic sweep
- Storage for up to 14 setups and parameters
- Safety: Class I; IP 30; 50 Ω and TTL output protected up to ± 60 V
- GF 467F and GF 467AF, 5 MHz bandwidth:
- External VCF or FM modulation, AM modulation
- Internal linear or logarithmic sweep, external via BNC socket
- Offset independent of attenuator
- Continuously variable duty cycle on all ranges
- CMos function
- Safety: Class II; IP 31; 50 Ω and TTL output protected up to ±60 V
GF 266, 12 MHz bandwidth: A Direct Digital Synthesis (DDS) function generator with very high frequency accuracy (0,005%) and low distortion (<0,1%) of the sine waveform.
GF 467F and GF 467AF, 5 MHz bandwidth: Function generator with high waveform quality and reciprocal frequency counter 50 MHz. GF 476AF has a 15 W output capability.
Function generator with high waveform quality and reciprocal frequency counter 50 MHz. GF 476AF has a 15 W output capability.
Specifications
- Description:GF 266 direct digital synthesis (DDS) function generator
- Accuracy:±50 ppm + 10 µHz
- Frequency:11 µHz - 12 MHz
- Interfaces:RS232 + optional USBRS232 + LABVIEW
- Waveform:Sine, square, triangle, ramp, pulse
- Cat. No.:139-0424
- Power consumption:30 VA max.
- Model:GF 266
- Modulation type:AM, FM, PSK, FSK to 800 Hz
- Frequency counter range:0,8 Hz - 100 MHz in 5 automatic ranges
- Frequency sweep:Adjustable 10 ms to 10 s
- Display:LCD: 2 lines of 16 characters



