Order Entry
Belgium
Orders LinkContactUsLinkComponent
Racks for cryoboxes, standard type

Racks for cryoboxes, standard type

12 (3×4), 140×560×401 mm
N° de catalogue 479-1318
Fournisseur:   TENAK
Racks for cryoboxes, standard type
N° de catalogue 479-1318
Fournisseur:  TENAK
Racks for cryoboxes, standard type
Racks for cryoboxes, standard type

12 (3×4), 140×560×401 mm

Prix
133,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Stainless steel.

  • Racks for five different box heights
  • Can be used with all freezer brands
  • Fits all standard cryoboxes

For upright freezers. These racks are an inexpensive storage system. They will fit into any freezer, and can be used with all standard cryoboxes. Measure the inside height and depth of your freezer before choosing the right rack.

Stainless steel safety spring lock
Can be used when there is a gap between the cryobox and the shelf from 1 to 6 mm
For Tenak classic and budget racks, or any other rack brand with a similar design
Withstands temperatures below −200 °C

The safety spring lock is used to prevent the cryoboxes from sliding out when pulling the rack in and out the freezer. Simply place the spring lock on the lid of the cryobox and push the cryobox in the rack. The spring will come out together with the cryobox when pulling it out.

The safety spring lock is used to prevent the cryoboxes from sliding out when pulling the rack in and out the freezer. Simply place the spring lock on the lid of the cryobox and push the cryobox in the rack. The spring will come out together with the crybox when pulling it out.

Ordering information: Delivered without cryoboxes.

Caution: * Shorter frame for Panasonic/Sanyo freezers (479-1870).

Documents

Spécifications
  • Compartments:
    12 (3×4)
  • W×D×H ext.:
    140×560×401 mm
  • Seq:
    81
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.