Order Entry
Belgium
Orders LinkContactUsLinkComponent
Heating Cords

Heating Cords

Heating cord, 225 W, 1,5 m
Catalog # WINKWKG00401500225
Supplier:   WINKLER
Heating Cords
Catalog # WINKWKG00401500225
Supplier:  WINKLER
Heating Cords
Heating Cords

Heating cord, 225 W, 1,5 m

Price
Inquire For Price
Log in for availability
Product Details & Documents

Heating cord which consists of one heating spiral insulated with glass-silk.

  • With flexible glass-silk outer braiding
  • Max. temperature 400 °C
Specifications
  • Description:
    Heating cord, 225 W
  • Length:
    1,5 m
  • Seq:
    03