Heating tapes
Heating tape, 1,1 m length, 80 W
N° de catalogue WINKWBS00201100080
Fournisseur: WINKLER
Jump to:
Product Details & Documents
These heating tapes contain four heat conductors, insulated silicone, outer braiding with tinned copper wire, factory terminated and vulcanised main connection.
- Very high and constant heating power per meter
- High operating temperature
- Extremely flexible
- Quick and easy installation
Specifications
- Description:Heating tape, 1,1 m length, 80 W
- Seq:04



