Heating tapes
Heating tape, 15,5 m length, 1160 W
N° de catalogue WINKWBS00215501160
Fournisseur: WINKLER
Jump to:
Product Details & Documents
These heating tapes contain four heat conductors, insulated silicone, outer braiding with tinned copper wire, factory terminated and vulcanised main connection.
- Very high and constant heating power per meter
- High operating temperature
- Extremely flexible
- Quick and easy installation
Specifications
- Description:Heating tape, 15,5 m length, 1160 W
- Seq:22
- Cat. No.:WINKWBS00215501160
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



