General purpose sample storage vials and caps
12,00 ml, 19×65 mm, Clear, Yes, 15-425, PP, PTFE/silicone
Catalog # HEWL5183-4312
Supplier: Agilent
Jump to:
Product Details & Documents
Specifications
- Cap included:Yes
- Cap material:PP
- Cap Size:15-425
- Ø×H:19×65 mm
- Septum:PTFE/silicone
- Capacity:12,00 ml
- Colour:Clear
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



