Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Absorbent Sheets

Absorbent sheet, 225×250 mm, 1 L (Absorption capacity), White
  TRSPDF225250
Absorbent Sheets
  TRSPDF225250
Absorbent Sheets

Absorbent sheet, 225×250 mm, 1 L (Absorption capacity), White

 
543,00 €
   
1 * 1.000 ST
 

The Transposafe absorption material is available in various models, sizes and absorption volumes. The absorption sheets offer various application options.

  • High absorption, suitable for Post NL-approved shipments

    Suitable for safely transporting blood and other diagnostic materials

    Can be used in the food industry

They can be used for the transport of fluids such as blood and other diagnostic materials that fall under UN3373 regulations. They are also suitable for the food industry, for packaging and transporting meat or fish, among other things.

 
  • Colour:
    White
  • Description:
    Absorbent sheet, 225×250 mm
  • Seq:
    3
  • Absorbency:
    1 L (Absorption capacity)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.