Temperature probes
Needle probe, Type 80106, 0…600 °C, 3×130 mm
N° de catalogue SIMETE5106
Fournisseur: Industrial Physics
Jump to:
Product Details & Documents
These temperature probes can be connected to instruments suited for changeable probes (type ‘K’) using a plug connection.
- Provided with a firm hand-grip and a one meter curled cable
- Thicker probes have a longer response time
Documents
TQC Company Video
Videos
Specifications
- Range:0…600 °C
- Description:Needle probe
- Seq:04
- Type:Type 80106
- Ø×L:3×130 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



