Order Entry
Belgium
Orders LinkContactUsLinkComponent
Illuminated surface microscopes

Illuminated surface microscopes

Illuminated microscope with 0,10 mm graduation scale
Catalog # SIMELD6169
Supplier:   Industrial Physics
Illuminated surface microscopes
Catalog # SIMELD6169
Supplier:  Industrial Physics
Illuminated surface microscopes
Illuminated surface microscopes

Illuminated microscope with 0,10 mm graduation scale

Price
119,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Portable microscopes for inspectors to examine surface cleanliness, marks, pinholes, fish eyes, delaminating, cracks, and other coating defects on the spot.

  • Both scale and lens with a focusing dial
  • Surface to assess always clearly visible
  • The image you see will be inverted

 : Supplied in a black leather case.

Documents

Specifications
  • Magnification:
    10×
  • Description:
    Illuminated microscope with 0,10 mm graduation scale
  • Seq:
    01
  • Cat. No.:
    SIMELD6169
  • Model:
    LD6169
  • W×D×H:
    45×45×45 mm
  • Weight:
    100 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.