Illuminated surface microscopes
Illuminated microscope with 0,02 mm graduation scale
Catalog # SIMELD6172
Supplier: Industrial Physics
Jump to:
Product Details & Documents
Portable microscopes for inspectors to examine surface cleanliness, marks, pinholes, fish eyes, delaminating, cracks, and other coating defects on the spot.
- Both scale and lens with a focusing dial
- Surface to assess always clearly visible
- The image you see will be inverted
Delivery information: Supplied in a black leather case.
Documents
TQC Company Video
Videos
Specifications
- Magnification:60×
- Description:Illuminated microscope with 0,02 mm graduation scale
- Seq:06
- Cat. No.:SIMELD6172
- Model:LD6172
- W×D×H:175×90×55 mm
- Weight:370 g
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



