Order Entry
Belgium
Orders LinkContactUsLinkComponent
Hardness test sets

Hardness test sets

Hardness pen (Ø×L = 14 /19×175 mm) 60 g, 0 − 3000 g
Catalog # 649-0038
Supplier:   Industrial Physics
Hardness test sets
Catalog # 649-0038
Supplier:  Industrial Physics
Hardness test sets
Hardness test sets

Hardness pen (Ø×L = 14 /19×175 mm) 60 g, 0 − 3000 g

Price
610,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These hardness tests are pocket instruments for testing the hardness and wear/scratch resistance of materials such as coatings, lacquers, plastics or related products.

  • Body in anodised aluminium, tips in tungsten carbide
  • Can be used on both flat and curved surface
  • Clearly visible laser-engraved scale on the blue background
  • Ergonomic design with anti-slip texture on holding point
  • Available in two versions (Standard or Pro version)

Tip is drawn over the surface with a defined constant pressure. The pressure on the tip can be changed using the slide or by changing the spring.

After using this instument a visual mark on the surface indicate a fail of the surface hardness and wear/scratch resistance. Pen holder with guidance wheels, which provides very stable load on tip and makes it easier to apply force.

Delivery information: Standard version is supplied with three springs (0 to 300 g, graduation 10 g ; 0 to 1000 g, graduation 50 g ; 0 to 3000 g, graduation 150 g) and a tip (1 mm). Pro version includes the above as well as 0,5 and 0,75 mm tips.

Documents

Specifications
  • Range:
    0 − 3000 g
  • Description:
    Hardness pen (Ø×L = 14 /19×175 mm) 60 g
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Tip for hardness test (Ø = 0,5 mm)
    Tip for hardness test (Ø = 0,5 mm)
    649-0039
    Log in for availability
    1 * 1 ST - 124,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Spring for hardness test (300 g)
    Spring for hardness test (300 g)
    649-0043
    Log in for availability
    1 * 1 ST - 126,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Spare case for hardness pen
    Spare case for hardness pen
    649-0046
    Log in for availability
    1 * 1 ST - 47,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Spring for hardness test (3000 g)
    Spring for hardness test (3000 g)
    649-0045
    Log in for availability
    1 * 1 ST - 101,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Spring for hardness test (1000 g)
    Spring for hardness test (1000 g)
    649-0044
    Log in for availability
    1 * 1 ST - 116,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tip for hardness test (Ø = 1 mm)
    Tip for hardness test (Ø = 1 mm)
    649-0041
    Log in for availability
    1 * 1 ST - 121,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tip for hardness test (Ø = 0,75 mm)
    Tip for hardness test (Ø = 0,75 mm)
    649-0040
    Log in for availability
    1 * 1 ST - 115,00 €