Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Grindometers

Grindometer, single groove, 0 - 250 µm, graduation 25 µm
Catalog # SIMEVF2108
Supplier:   Industrial Physics
Grindometers
Catalog # SIMEVF2108
Supplier:  Industrial Physics
Grindometers
Grindometers

Grindometer, single groove, 0 - 250 µm, graduation 25 µm

Price
771,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These grindometers or gauges of fineness are precision instruments to determine particle size and fineness of many materials like paints, lacquers, pigments, filler, chocolate and more. TQC Grindometers have double grooves with graded slopes graduated in three different parameters: µm (microns), NS (Hegman) and PCU (North).

  • Gauge and beveled scraper are made of hardened stainless steel and have an accuracy of 2 µm

W×D×H: 175×60×12 mm

Certifications: Conforms to DIN EN ISO NF21524.

Livraison: Supplied with test certificate.

Documents

Specifications
  • Description:
    Grindometer, single groove, 0 - 250 µm, graduation 25 µm
  • Seq:
    09
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.