Tapes for adhesion test
Tape for cross cut adhesion test, glass reinforced, 1 roll of 10,0 m, acc. to EN ISO 2409:1999, 25,0 mm
Catalog # SIMESP3020
Supplier: Industrial Physics
Jump to:
Product Details & Documents
This tape consists of 23 microns polyester films backing for improved moisture resistance, weight and space savings. These tapes are ideal to perform a cross cut hatch adhesion test.
- Outstanding dielectric strength
- Resistant to solvents, freon and transformer oils
- Good peel strength to check paints and varnishes
- Temperature resistance up to 130 °C, and classified under thermal class B
Different lengths available.
Colour: Transparent
Certifications: Complies with ISO 2409:2003 or EN ISO 2409:1999.
Documents
Specifications
- Width:25,0 mm
- Description:Tape for cross cut adhesion test, glass reinforced, 1 roll of 10,0 m, acc. to EN ISO 2409:1999
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



