Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tapes for adhesion test

Tapes for adhesion test

Tape for cross cut adhesion test, glass reinforced, 1 roll of 50,0 m, acc. to EN ISO 2409:1999, 25,0 mm
Catalog # SIMESP3025
Supplier:   Industrial Physics
Tapes for adhesion test
Catalog # SIMESP3025
Supplier:  Industrial Physics
Tapes for adhesion test
Tapes for adhesion test

Tape for cross cut adhesion test, glass reinforced, 1 roll of 50,0 m, acc. to EN ISO 2409:1999, 25,0 mm

Price
61,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This tape consists of 23 microns polyester films backing for improved moisture resistance, weight and space savings. These tapes are ideal to perform a cross cut hatch adhesion test.

  • Outstanding dielectric strength
  • Resistant to solvents, freon and transformer oils
  • Good peel strength to check paints and varnishes
  • Temperature resistance up to 130 °C, and classified under thermal class B

Different lengths available.

Colour: Transparent

Certifications: Complies with ISO 2409:2003 or EN ISO 2409:1999.

Specifications
  • Width:
    25,0 mm
  • Description:
    Tape for cross cut adhesion test, glass reinforced, 1 roll of 50,0 m, acc. to EN ISO 2409:1999
  • Seq:
    04