Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tapes for adhesion test

Tapes for adhesion test

Tape for cross cut adhesion test, 1 roll of 11,0 m, acc. to ISO 2409:2003, 25,0 mm
Catalog # SIMESP3007
Supplier:   Industrial Physics
Tapes for adhesion test
Catalog # SIMESP3007
Supplier:  Industrial Physics
Tapes for adhesion test
Tapes for adhesion test

Tape for cross cut adhesion test, 1 roll of 11,0 m, acc. to ISO 2409:2003, 25,0 mm

Price
25,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

This tape consists of 23 microns polyester films backing for improved moisture resistance, weight and space savings. These tapes are ideal to perform a cross cut hatch adhesion test.

  • Outstanding dielectric strength
  • Resistant to solvents, freon and transformer oils
  • Good peel strength to check paints and varnishes
  • Temperature resistance up to 130 °C, and classified under thermal class B

Different lengths available.

Colour: Transparent

Certifications: Complies with ISO 2409:2003 or EN ISO 2409:1999.

Specifications
  • Width:
    25,0 mm
  • Description:
    Tape for cross cut adhesion test, 1 roll of 11,0 m, acc. to ISO 2409:2003
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.