Order Entry
Belgium
Orders LinkContactUsLinkComponent
Scoops, PharmaScoop

Scoops, PharmaScoop

10 ml, 45 mm, 25 mm
Catalog # BURK5324-0010
Supplier:   BURKLE
Scoops, PharmaScoop
Catalog # BURK5324-0010
Supplier:  BURKLE
Scoops, PharmaScoop
Scoops, PharmaScoop

10 ml, 45 mm, 25 mm

Price
108,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel AISI 316 (1,4401). This sample scoop has been developed in order to meet the high requirements of the pharmaceutical industry, such as those contained in the FDA regulations.

  • GMP conform
  • Highly polished
  • Without edges, crevices or undercuts in which sample residues could collect and contaminate subsequent samples

The scoops meet all the requirements for GMP compliance in production and sampling.

Specifications
  • Ø:
    25 mm
  • Capacity:
    10 ml
  • Length:
    45 mm
  • Seq:
    01
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.