Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

VWR®, Universal pH Electrodes

Single junction, SJ 224, Glass, KCl 3 mol/L, Ceramic, 12×120 mm, 1 m cable with DIN connector
Catalog # 662-1396
Supplier:   VWR Collection
VWR®, Universal pH Electrodes
Catalog # 662-1396
Supplier:  VWR Collection
VWR®, Universal pH Electrodes
VWR®, Universal pH Electrodes

Single junction, SJ 224, Glass, KCl 3 mol/L, Ceramic, 12×120 mm, 1 m cable with DIN connector

Price
144,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Laboratory and field electrodes for general applications. Supplied with a fixed cable or plug head, VWR® electrodes can be connected to most pH meters on the market.

  • Comfortable handling
  • Reliable, rapid readings
  • Gel or liquid electrolyte, glass or epoxy body shaft
  • Available with different connections: Plug head or fixed cable (1 metre) with either DIN or BNC type plug

All VWR® electrodes are checked at two points during the manufacturing process and then lot stamped to ensure quality. They are supplied with a soaker storage bottle and cap to make sure the pH-sensitive glass and reference junction remain in top condition, and are instantly ready for use.

Delivery information: Includes pH-electrode only.

Specifications
  • Connection:
    1 m cable with DIN connector
  • Ø×L:
    12×120 mm
  • Type:
    SJ 224
  • Description:
    Single junction
  • Material:
    Glass
  • Seq:
    05
  • Diaphr.:
    Ceramic
  • Electrolyte:
    KCl 3 mol/L