VWR®, Universal pH Electrodes
Single junction, SF 223 (flat), Glass, KCl 3 mol/L, Ceramic, 12×120 mm, 1 m cable with BNC connector
Catalog # 662-1398
Supplier: VWR Collection
Jump to:
Product Details & Documents
Laboratory and field electrodes for general applications. Supplied with a fixed cable or plug head, VWR® electrodes can be connected to most pH meters on the market.
- Comfortable handling
- Reliable, rapid readings
- Gel or liquid electrolyte, glass or epoxy body shaft
- Available with different connections: Plug head or fixed cable (1 metre) with either DIN or BNC type plug
All VWR® electrodes are checked at two points during the manufacturing process and then lot stamped to ensure quality. They are supplied with a soaker storage bottle and cap to make sure the pH-sensitive glass and reference junction remain in top condition, and are instantly ready for use.
: Includes pH-electrode only.
Specifications
- Connection:1 m cable with BNC connector
- Ø×L:12×120 mm
- Type:SF 223 (flat)
- Description:Single junction
- Material:Glass
- Seq:22
- Diaphr.:Ceramic
- Electrolyte:KCl 3 mol/L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



