Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Sample vials, trident vials

Squat, 7,00 ml, 20×42 mm, No
  MURRT102/V1
 :   MURRAY S
Sample vials, trident vials
  MURRT102/V1
 :  MURRAY S
Sample vials, trident vials
Sample vials, trident vials

Squat, 7,00 ml, 20×42 mm, No

 
164,00 €
   
1 * 264 ST
 

Vials made from neutral glass with PP screw cap. Designed for a wide variety of uses in the laboratory, production, more.

  • Robust and economical, will withstand moderate temperature change
  • Screw cap with foil coated insert for a better seal
  • Easy handling

 : For production related reasons, the number of vials per box may vary.

 
  • Cap included:
    No
  • Ø×H:
    20×42 mm
  • Capacity:
    7,00 ml
  • Description:
    Squat
  • Seq:
    17