Combination pH electrodes, Orion™ Basic
Refillable combination pH electrode with glass body, Orion™ Basic 9142BN, 0 - 14, 0...+80 °C, Glass, Refillable, 12×120 mm, BNC, Orion™ Russell meters
Catalog # ORIO9142BN
Supplier: Thermo Orion
Jump to:
Product Details & Documents
These pH electrodes are ideal for performing basic pH measurements quickly and reliably. Designed for use with Orion™ Russell meters.
- Can be used with any meter with BNC input
- For general purpose applications
Storage requirements: store in Orion pH electrode storage solution 910001.
Six months from date of purchase by buyer or 12 months from date of shipment from seller.
Specifications
- Connection:BNC
- Ø×L:12×120 mm
- For:Orion™ Russell meters
- Type:Orion™ Basic 9142BN
- Description:Refillable combination pH electrode with glass body
- Material:Glass
- Electrolyte:Refillable
- Temp.:0...+80 °C
- pH:0 - 14
Accessories
Product Information
- Catalog #PkAvailabilityPrice
- pH electrode storage solution, 475 ml bottlepH electrode storage solution, 475 ml bottle662-0768475 mLLog in for availability1 * 475 mL - 85,40 €
Product Information
- Catalog #PkAvailabilityPrice
- Standard, speciality, PerpHecT Ag/AgCl, single junction refillable green and micro pH electrodes, ORP electrodes, 60 mlStandard, speciality, PerpHecT Ag/AgCl, single junction refillable green and micro pH electrodes, ORP electrodes, 60 ml662-07535Log in for availability1 * 5 ST - 149,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



