Solid phase extraction cartridges, Sep-Pak® Vac
Cartridge, C18, 37 - 55 µm, 3 ml, 200 mg
Catalog # WATEWAT054925
Marketsource
Supplier: WATERS
Solid phase extraction cartridges, Sep-Pak® Vac
Catalog # WATEWAT054925
Supplier: WATERS
Marketsource
Jump to:
Product Details & Documents
These cartridges deliver the option of minimum sample preparation. Consists of moulded, high purity PP syringe-barrel bodies with two PE frits to contain the packing material.
- Standard male Luer permits use with multi-position vacuum manifolds
- Colour coded printing on syringe barrels for identification
Specifications
- Column Format:Cartridge
- Particle Size:37 - 55 µm
- Capacity:3 ml
- Seq:04
- Bed weight:200 mg
- Phase:C18



