Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage boxes

Storage boxes

Storage boxes, Grey, PS, 25, 97×83×39 mm
Catalog # MARI5620020
Supplier:   MARIENFELD
Storage boxes
Catalog # MARI5620020
Supplier:  MARIENFELD
Storage boxes
Storage boxes

Storage boxes, Grey, PS, 25, 97×83×39 mm

Price
85,40 €
Log in for availability
1 * 4 ST
Product Details & Documents

Plastic boxes for microscope slides.

  • Dust-tight securely snap-on lid
  • Enclosed index card
  • Numbered slots inside

Designed for the safe storage of slides during transport.

Slide size: 76×26 mm

Specifications
  • No. of slides:
    25
  • Colour:
    Grey
  • Description:
    Storage boxes
  • Material:
    PS
  • Seq:
    01
  • W×D×H:
    97×83×39 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.