Hotplates
300×300 mm, 130...370 °C, 1800 W, Hotplate, HT 03, aluminium alloy plate , 312×312×170 mm
Catalog # GESTHT03
Supplier: GESTIGKEIT HARRY
Jump to:
Product Details & Documents
Specifications
- Heating area:300×300 mm
- Heating capacity:1800 W
- Temp.:130...370 °C
- Seq:09
- W×D×H:312×312×170 mm
- Type:Hotplate, HT 03, aluminium alloy plate



