Order Entry
Belgium
Orders LinkContactUsLinkComponent
Syringes for CTC analytics systems

Syringes for CTC analytics systems

Fixed needle, 23, 2500 µl, 56 mm, 0,63 mm, Side hole, 2.5MF-CTC-EGT-HS-5.6/0.63H *
Catalog # 548-1668
Syringes for CTC analytics systems
Catalog # 548-1668
Syringes for CTC analytics systems
Syringes for CTC analytics systems

Fixed needle, 23, 2500 µl, 56 mm, 0,63 mm, Side hole, 2.5MF-CTC-EGT-HS-5.6/0.63H *

Price
188,00 €
Log in for availability
1 * 1 ST
Specifications
  • Ext.Ø:
    0,63 mm
  • Gauge:
    23
  • Type:
    2.5MF-CTC-EGT-HS-5.6/0.63H *
  • Type of tip:
    Side hole
  • Volume:
    2500 µl
  • Description:
    Fixed needle
  • Length:
    56 mm
  • Seq:
    14