Order Entry
Belgium
Orders LinkContactUsLinkComponent
Staining tiles

Staining tiles

12, Ø×H: 20/22×2 mm, Transparent, 130×100×6 mm
Catalog # MARI1406506
Supplier:   MARIENFELD
Staining tiles
Catalog # MARI1406506
Supplier:  MARIENFELD
Staining tiles
Staining tiles

12, Ø×H: 20/22×2 mm, Transparent, 130×100×6 mm

Price
396,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
  • Bevelled edges
  • Ground and polished cavities
  • Clipped corners: Except the one with twelve wells
Specifications
  • No. of wells:
    12
  • Colour:
    Transparent
  • W×D×H:
    130×100×6 mm
  • Well size:
    Ø×H: 20/22×2 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.