Fleece jacket, Polkano
Black, XL
SINGPOLKANOXL
Polar polyester fleece jacket.
- Two outer side pockets with zipper
- Inside bottom tightening with drawcords and stoppers
- Elasticated wrists
- Unlined, warm high collar
- With front zipper closing
Suitable for use in all the outdoor or indoor activities such as craftsmen, carriers, warehousemen, landscape gardeners, nursery gardeners, farmers and also for hiking, mountain activities, spare time, against adverse atmospheric conditions however neither exceptional nor extreme.
Weight: 270 to 280 g/m²
: EU 2016/425 (PPE); Cat I
- Clothing Size:XL
- Colour:Black
- Seq:04
- Cat. No.:SINGPOLKANOXL
- Sleeve or leg length:Long
- Risk area:Cold
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Polar polyester
- Weight:270 - 280 g/m²



