Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Safety cans

Moistener, 1 l
  119-0112
Safety cans
  119-0112
Safety cans
Safety cans

Moistener, 1 l

 
225,00 €
   
1 * 1 ST
 

High quality, chemically resistant stainless steel with PTFE gaskets.

  • Easy handling, ergonomic design and high stability
  • Flame traps and explosion-proof
  • Pressure relief valve (vent at about 0,3 bar)
  • Self-closing metering devices
  • Moisteners for safe cleaning with solvents

For safe and comfortable handling of small amounts of flammable liquids.

 
  • Capacity:
    1 l
  • Description:
    Moistener
  • Seq:
    13
Accessories

 

  •  
    Description
    For
     
     
  • 119-0170
    Flame trap
    All Rötzmeier safety cans, moisteners and safety transportation cans
       
    1 * 1 ST - 17,20 €

 

  •  
    Description
    For
     
     
  • 119-0139
    Soaking tray with pump for safety can, 1 l
    119-2000, -0103, -0101, -0102
       
    1 * 1 ST - 132,00 €

 

  •  
    Description
    For
     
     
  • 119-0140
    Soaking tray with pump for safety can, 2 l
    119-2042, -0106, -0104, -0105
       
    1 * 1 ST - 134,00 €

 

  •  
    Description
    For
     
     
  • 119-0144
    Screw cap 1¼" with pressure control valve
    All Rötzmeier safety cans and moisteners
       
    1 * 1 ST - 53,00 €

 

  •  
    Description
    For
     
     
  • 119-2390
    Self-closing metering device 1¼" with ventilation
    All Rötzmeier safety cans and moisteners
       
    1 * 1 ST - 77,00 €