Order Entry
Belgium
Orders LinkContactUsLinkComponent
Safety cans

Safety cans

Safety can with screw cap 1¼", 2 l
Catalog # 119-0106
Safety cans
Catalog # 119-0106
Safety cans
Safety cans

Safety can with screw cap 1¼", 2 l

Price
172,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

High quality, chemically resistant stainless steel with PTFE gaskets.

  • Easy handling, ergonomic design and high stability
  • Flame traps and explosion-proof
  • Pressure relief valve (vent at about 0,3 bar)
  • Self-closing metering devices
  • Moisteners for safe cleaning with solvents

For safe and comfortable handling of small amounts of flammable liquids.

Specifications
  • Capacity:
    2 l
  • Description:
    Safety can with screw cap 1¼"
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Flame trap
    Flame trap
    119-0170
    All Rötzmeier safety cans, moisteners and safety transportation cans
    Log in for availability
    1 * 1 ST - 17,20 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Soaking tray with pump for safety can, 1 l
    Soaking tray with pump for safety can, 1 l
    119-0139
    119-2000, -0103, -0101, -0102
    Log in for availability
    1 * 1 ST - 132,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Soaking tray with pump for safety can, 2 l
    Soaking tray with pump for safety can, 2 l
    119-0140
    119-2042, -0106, -0104, -0105
    Log in for availability
    1 * 1 ST - 134,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Screw cap 1¼" with pressure control valve
    Screw cap 1¼" with pressure control valve
    119-0144
    All Rötzmeier safety cans and moisteners
    Log in for availability
    1 * 1 ST - 53,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Self-closing metering device 1¼" with ventilation
    Self-closing metering device 1¼" with ventilation
    119-2390
    All Rötzmeier safety cans and moisteners
    Log in for availability
    1 * 1 ST - 77,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.