Order Entry
Belgium
Orders LinkContactUsLinkComponent
Plaster dispenser, QuickFix detectable long

Plaster dispenser, QuickFix detectable long

Plaster dispenser with 60 long detectable plasters (120×20 mm), 230×30×135 mm
Catalog # 118-0236
Supplier:   Plum Safety
Plaster dispenser, QuickFix detectable long
Catalog # 118-0236
Supplier:  Plum Safety
Plaster dispenser, QuickFix detectable long
Plaster dispenser, QuickFix detectable long

Plaster dispenser with 60 long detectable plasters (120×20 mm), 230×30×135 mm

Price
42,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Handy dispenser containing 60 detectable finger plasters which can be wrapped around the finger multiple times. The highly visible blue plasters with integrated metal surface can be detected via a metal detector. Optimum durability, even in demanding applications in hygienically sensitive areas (e. g. food industry, kitchens).

  • Plasters made from breathable, elastic material
  • Adapt to movements of the skin and are therefore very comfortable to wear
  • Dispenser can be operated with just one hand
  • Easy to refill
  • Very hygienic since each plaster is individually wrapped

Plaster size: 120×20 mm

Delivery information: Dispenser includes 2×30 plaster strips.

Specifications
  • Description:
    Plaster dispenser with 60 long detectable plasters (120×20 mm)
  • W×D×H:
    230×30×135 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.