Order Entry
Belgium
Orders LinkContactUsLinkComponent
Plaster dispenser, QuickFix Detectable

Plaster dispenser, QuickFix Detectable

Plaster dispenser with 90 detectable plasters, 232×33×133 mm
Catalog # 118-0229
Supplier:   Plum Safety
Plaster dispenser, QuickFix Detectable
Catalog # 118-0229
Supplier:  Plum Safety
Plaster dispenser, QuickFix Detectable
Plaster dispenser, QuickFix Detectable

Plaster dispenser with 90 detectable plasters, 232×33×133 mm

Price
39,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dispenser containing highly visible blue plasters with an integrated metal surface that can be detected via a metal detector. The dispenser contains 90 plasters (2 refills) and can be wall-mounted.

  • Elastic textile fabric: breathable and skin friendly
  • Adapt to movements of the skin and are therefore very comfortable to wear
  • Very hygienic as every plaster is individually wrapped
  • Dispenser can be operated with just one hand
  • Easy to refill

Plaster size: 72×25 mm

Delivery information: Dispenser includes 2×45 plaster strips. A refill pack can be ordered separately.

Specifications
  • Description:
    Plaster dispenser with 90 detectable plasters
  • W×D×H:
    232×33×133 mm