Elasticated belt, 994 RB
Elasticated belt, OO type, Black, Regular, 1200×40 mm
Catalog # KWIN100556940OO
Jump to:
Discontinued
Product Details & Documents
Elasticated belt made of 70% polypropylene and 30% latex covered yarn.
- Adjustable stretch belt
- Silver buckle with logo and bottle opener
- Width 40 mm
Specifications
- Garment fit:Regular
- Type:Elasticated belt, OO type
- Colour:Black
- L×W:1200×40 mm
- Seq:02
- Cat. No.:KWIN100556940OO
- Model:994 RB
- Fabric:70% polypropylene and 30% latex



