Needles, Spinocan®
Needles, Spinocan®, 18, 88 mm, 1,30 mm, Pink
BRAU4501390-01
: B. Braun
- Colour code:Pink
- Ø:1,30 mm
- Gauge:18
- Description:Needles, Spinocan®
- Length:88 mm
- Seq:002
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



