Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pharma scoops

Pharma scoops

250 ml, 245 mm, 85 mm
Catalog # 231-0499
Supplier:   BOCHEM
Pharma scoops
Catalog # 231-0499
Supplier:  BOCHEM
Pharma scoops
Pharma scoops

250 ml, 245 mm, 85 mm

Price
41,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel. These scoops are ideal for sample taking in the pharmaceutical and food industries.

  • With hanging loop
  • Seamless fixed handle
Specifications
  • Width:
    85 mm
  • Capacity:
    250 ml
  • Length:
    245 mm
  • Seq:
    03