Order Entry
Belgium
Orders LinkContactUsLinkComponent
Precision linen testers

Precision linen testers

Linen tester (H = 35 mm), 16 mm, 20×20 mm
Catalog # ESCH1272
Supplier:   ESCHENBACH OPTIK
Precision linen testers
Catalog # ESCH1272
Supplier:  ESCHENBACH OPTIK
Precision linen testers
Precision linen testers

Linen tester (H = 35 mm), 16 mm, 20×20 mm

Price
38,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Linen tester with lateral scale.

  • Scale with millimeter graduations
  • For the requirements of technical applications
Specifications
  • Ø:
    16 mm
  • Magnification:
  • Description:
    Linen tester (H = 35 mm)
  • Seq:
    02
  • W×D:
    20×20 mm