Containers with pressure cap
30 ml, 34 mm, 41 mm, Yellow, sterile (ionising radiation)
Catalog # LPIT103018
Supplier: LP ITALIANA
Jump to:
Product Details & Documents
Container made of PS, clear, with PE snap cap.
- Good chemical resistance
- Lightweight
- Easy to clean
Ideal for collecting, storing and transporting samples.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:34 mm
- Version:sterile (ionising radiation)
- Capacity:30 ml
- Height:41 mm
- Seq:01
- Cap colour:Yellow
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



