Containers with screw cap
180 ml, 63 mm, 80 mm, aseptic, without label, individually wrapped
Catalog # LPIT105548
Supplier: LP ITALIANA
Jump to:
Product Details & Documents
PP containers with screw cap.
- Good chemical resistance
- Good temperature resistance
- Available non steril or packed under aseptic conditions
Ideal for collecting, storing and transporting samples.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Specifications
- Ext.Ø:63 mm
- Packed:individually wrapped
- Type:aseptic, without label
- Capacity:180 ml
- Height:80 mm
- Seq:11
- Cat. No.:LPIT105548



