Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Büchner Funnels

VWR®, Büchner Funnels

62 mm, 70 ml, 55 mm
Catalog # 511-0056
Supplier:   VWR Collection
VWR®, Büchner Funnels
Catalog # 511-0056
Supplier:  VWR Collection
VWR®, Büchner Funnels
VWR®, Büchner Funnels

62 mm, 70 ml, 55 mm

Price
50,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

White glazed porcelain.

For paper or membrane filtration discs.

Documents

Specifications
  • Plate Ø:
    62 mm
  • Capacity:
    70 ml
  • Seq:
    04
  • For filter Ø:
    55 mm