VWR®, Büchner Funnels
29 mm, 10 ml, 27 mm
Catalog # 511-0048
Supplier: VWR Collection
Jump to:
Product Details & Documents
White glazed porcelain.
For paper or membrane filtration discs.
Specifications
- Plate Ø:29 mm
- Capacity:10 ml
- Seq:01
- For filter Ø:27 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



