Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Büchner Funnels

VWR®, Büchner Funnels

48 mm, 35 ml, 45 mm
Catalog # 511-0055
Supplier:   VWR Collection
VWR®, Büchner Funnels
Catalog # 511-0055
Supplier:  VWR Collection
VWR®, Büchner Funnels
VWR®, Büchner Funnels

48 mm, 35 ml, 45 mm

Price
45,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

White glazed porcelain.

For paper or membrane filtration discs.

Documents

Specifications
  • Plate Ø:
    48 mm
  • Capacity:
    35 ml
  • Seq:
    03
  • For filter Ø:
    45 mm