Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Büchner Funnels

VWR®, Büchner Funnels

116 mm, 400 ml, 110 mm
Catalog # 511-0059
Supplier:   VWR Collection
VWR®, Büchner Funnels
Catalog # 511-0059
Supplier:  VWR Collection
VWR®, Büchner Funnels
VWR®, Büchner Funnels

116 mm, 400 ml, 110 mm

Price
108,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

White glazed porcelain.

For paper or membrane filtration discs.

Documents

Specifications
  • Plate Ø:
    116 mm
  • Capacity:
    400 ml
  • Seq:
    07
  • For filter Ø:
    110 mm