VWR®, Büchner Funnels
130 mm, 600 ml, 125 mm
Catalog # 511-0065
Supplier: VWR Collection
Jump to:
Product Details & Documents
White glazed porcelain.
For paper or membrane filtration discs.
Documents
VWR® for filtration
Product Literature
Specifications
- Plate Ø:130 mm
- Capacity:600 ml
- Seq:08
- For filter Ø:125 mm



