Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Büchner Funnels

VWR®, Büchner Funnels

192 mm, 2000 ml, 185 mm
Catalog # 511-0067
Supplier:   VWR Collection
VWR®, Büchner Funnels
Catalog # 511-0067
Supplier:  VWR Collection
VWR®, Büchner Funnels
VWR®, Büchner Funnels

192 mm, 2000 ml, 185 mm

Price
326,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

White glazed porcelain.

For paper or membrane filtration discs.

Documents

Specifications
  • Plate Ø:
    192 mm
  • Capacity:
    2000 ml
  • Seq:
    10
  • For filter Ø:
    185 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.