Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Büchner Funnels

VWR®, Büchner Funnels

43 mm, 25 ml, 40 mm
Catalog # 511-0049
Supplier:   VWR Collection
VWR®, Büchner Funnels
Catalog # 511-0049
Supplier:  VWR Collection
VWR®, Büchner Funnels
VWR®, Büchner Funnels

43 mm, 25 ml, 40 mm

Price
43,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

White glazed porcelain.

For paper or membrane filtration discs.

Documents

Specifications
  • Plate Ø:
    43 mm
  • Capacity:
    25 ml
  • Seq:
    02
  • For filter Ø:
    40 mm