Flow meters
Flow meter for fuel oil, diesel, hydrochloric acid, sodium hydroxide with connector thread G 1 1/4", 5 - 90 l/min, ±1 %, PP, Hastelloy C4, FKM, max.4 bar
Catalog # BURK5700-0121
Supplier: BURKLE
Jump to:
Product Details & Documents
These flow meters are compact and fully electronic for electric drum and container pumps, also used for low viscosity media.
- Measurement by the turbine wheel principle
- Can be calibrated depending on the medium
- Different versions for many different applications
- Automatic switch on when flow is recognized
- Four resettable part ranges and one fixed total range
Specifications
- Flow rate:5 - 90 l/min
- Description:Flow meter for fuel oil, diesel, hydrochloric acid, sodium hydroxide with connector thread G 1 1/4"
- Material:PP, Hastelloy C4, FKM
- Seq:02
- Accuracy:±1 %
- Pressure:max.4 bar



