Order Entry
Belgium
Orders LinkContactUsLinkComponent
Microdialysis devices, ready-to-use, Micro Float-A-Lyzer®

Microdialysis devices, ready-to-use, Micro Float-A-Lyzer®

0,1 - 0,5 kD, Green, 0,4 - 0,5 ml
Catalog # 734-2593
Microdialysis devices, ready-to-use, Micro Float-A-Lyzer®
Catalog # 734-2593
Microdialysis devices, ready-to-use, Micro Float-A-Lyzer®
Microdialysis devices, ready-to-use, Micro Float-A-Lyzer®

0,1 - 0,5 kD, Green, 0,4 - 0,5 ml

Price
194,00 €
Log in for availability
1 * 12 ST
Product Details & Documents

Designed to maximise convenience and efficiency, the ready-to-use Micro Float-A-Lyzer® is ideal for the dialysis of very small sample volumes. Available in two volume sizes, 100 to 200 μl and 400 to 500 μl, the Micro Float-A-Lyzer® features a proprietary biotech grade cellulose ester (CE) membrane incorporated into a pre-assembled, leakproof microdialysis device. Available in 7 concise MWCO’s with colour-coded caps, CE is a synthetic, low-protein binding membrane with no heavy metal and sulfide contaminants. The pre-formed tubular geometry also limits volume increase and sample dilution. The self-standing and self-floating device is designed with a Luer-lok® sample port to provide quick and easy access for loading, in-process testing and total sample recovery using a 1 ml syringe (included). Available in packs of 12, individual units can interlock to form a "flotilla" for the simultaneous dialysis of multiple samples. Only Micro Float-A-Lyzer® and Float-A-Lyzer® G2 assure a 95 to 98% sample recovery, 98% sample purity and <10% sample dilution; all in an easy to use, convenient dialysis device.

  • Colour coded caps
  • Available in two volume sizes
  • Complete with 1 ml syringes

Emballage: Packaged dry with glycerin. Supplied in packs of 12.

Specifications
  • MWCO:
    0,1 - 0,5 kD
  • Colour:
    Green
  • Sample volume:
    0,4 - 0,5 ml
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.