Microdialysis devices, ready-to-use, Micro Float-A-Lyzer®
Product Details & Documents
Designed to maximise convenience and efficiency, the ready-to-use Micro Float-A-Lyzer® is ideal for the dialysis of very small sample volumes. Available in two volume sizes, 100 to 200 μl and 400 to 500 μl, the Micro Float-A-Lyzer® features a proprietary biotech grade cellulose ester (CE) membrane incorporated into a pre-assembled, leakproof microdialysis device. Available in 7 concise MWCO’s with colour-coded caps, CE is a synthetic, low-protein binding membrane with no heavy metal and sulfide contaminants. The pre-formed tubular geometry also limits volume increase and sample dilution. The self-standing and self-floating device is designed with a Luer-lok® sample port to provide quick and easy access for loading, in-process testing and total sample recovery using a 1 ml syringe (included). Available in packs of 12, individual units can interlock to form a "flotilla" for the simultaneous dialysis of multiple samples. Only Micro Float-A-Lyzer® and Float-A-Lyzer® G2 assure a 95 to 98% sample recovery, 98% sample purity and <10% sample dilution; all in an easy to use, convenient dialysis device.
- Colour coded caps
- Available in two volume sizes
- Complete with 1 ml syringes
Packaging: Packaged dry with glycerin. Supplied in packs of 12.
Specifications
- MWCO:3,5 - 5,0 kD
- Colour:Black
- Sample volume:0,4 - 0,5 ml
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



