Syringes, SampleLock™
Product Details & Documents
These syringes allow the collection, storage, transport and analysis of liquid or gaseous samples without the danger of evaporative loss or environmental contamination.
- Not autoclavable, gas sterilisable
- An easy-to-use twist valve
- A positive rear stop prevents loss of sample and plunger blowout
- Fluid path includes SST, borosilicate glass and PTFE
The sample lock termination incorporates an on/off syringe valve with removable needle. This termination is used for headspace, environmental sample collection and storage, pre-pressurization of gaseous samples for GC analysis, and sample spiking.
Optional male luer and female luer lock adapters (sold separately) threads onto the SampleLock™ valve, making the syringes compatible with a multitude of connectors and fittings.
Specifications
- Gauge:22s
- Type:1725 RN calibrated
- Type of tip:2
- Volume:250 µl
- Length:51 mm
- Seq:11
Accessories
Product Information
- Catalog #AvailabilityPrice
- Removable needle adapter, to convert a large hub removable needle termination into a Female Luer Lock terminationRemovable needle adapter, to convert a large hub removable needle termination into a Female Luer Lock terminationHAMI35081Log in for availability1 * 1 ST - 59,50 €
Product Information
- Catalog #AvailabilityPrice
- Removable needle adapter, to convert a large hub removable needle termination into a Male Luer Tip (LT) terminationRemovable needle adapter, to convert a large hub removable needle termination into a Male Luer Tip (LT) terminationHAMI35080Log in for availability1 * 1 ST - 48,70 €
Product Information
- Catalog #AvailabilityPrice
- Removable needle adapter, to convert a large hub removable needle termination into a Male Luer Lock (TLL) terminationRemovable needle adapter, to convert a large hub removable needle termination into a Male Luer Lock (TLL) terminationHAMI35083Log in for availability1 * 1 ST - 53,00 €
Product Information
- Catalog #GaugeLengthExt.ØAvailabilityPrice
Product Information
- Catalog #GaugeLengthExt.ØAvailabilityPrice
Product Information
- Catalog #GaugeLengthExt.ØAvailabilityPrice
Product Information
- Catalog #GaugeLengthExt.ØAvailabilityPrice
Product Information
- Catalog #GaugeLengthExt.ØAvailabilityPrice
Product Information
- Catalog #GaugeLengthExt.ØAvailabilityPrice
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



